Shop HONEYWELL

Solenoid Valve for Gas/Air, 500 mbar, IP65, EN 161 Class A

  • Mfr # KS88012590
  • Zoro # G715415257

product price: 
$
1,849.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88012590
Zoro #
G715415257
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS350F/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, meeting EN 161 standards. The valve is configured to be in a closed position when not energized and features a pilot lamp and flow adjustment. It is suitable for use with maximum operating pressures up to 500 mbar, rated IP65 according to IEC 60529, and certified according to applicable EU, FM, and CSA standards. The product is suitable for integration into systems with requirements up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection types: threaded or flanged
  • Operation: quick opening/quick closing or slow opening/quick closing options available
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.