Solenoid Valve for Gas/Air, 500 mbar, IP65, EN 161 Class A

  • Mfr # KS88015736
  • Zoro # G715418326
product price: 
$
881.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88015736
Zoro #
G715418326
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS125/-R/NWGL is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This unit meets the requirements specified under EN 161 standards, is configured to remain closed when de-energized, as per design specifications. It supports a maximum operating pressure of 500 mbar and includes pilot lamp indication and flow adjustment options. The valve is rated IP65 for ingress protection and holds EU certification as well as FM and CSA approvals. It also holds certification meeting SIL 3 and PL e system requirements.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews