Solenoid Valve for Gas/Air, 500 mbar, IP65, EN 161 Class A
- Mfr # KS88028051
- Zoro # G415420988
product price:Â
$
1,770.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88028051
- Zoro #
- G415420988
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS350R/NKGL is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, in accordance with EN 161 standards. This unit is configured to be closed when not energized and features a pilot lamp and flow adjustment. It is rated for operation at pressures up to 500 mbar and certified according to EU, FM, CSA, SIL 3, and PL e standards. The enclosure has an IP65 rating.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator and visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.