Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, 500 mbar, IP65, EN 161 Class A
- Mfr # KS88205127
- Zoro # G715424167
product price:Â
$
4,951.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88205127
- Zoro #
- G715424167
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS7T80A05LQSRE/3P/PP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This unit meets the requirements specified by EN 161 standards, is configured to be closed when not energized. It supports a maximum operating pressure of 500 mbar and includes both a pilot lamp and flow adjustment feature. The valve carries IP65 ingress protection, is EU certified, FM and CSA approved, and holds certifications for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator (visual), fitted bypass/pilot gas valve, or integrated pressure switches