Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, 500 mbar, IP65, EN 161
- Mfr # KS88007599
- Zoro # G115418889
product price:Â
$
1,057.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88007599
- Zoro #
- G115418889
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240R/NW is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. It conforms to EN 161 standards, remains in a closed position when not energized, and is rated for operation at pressures up to 500 mbar. The unit includes an integrated pilot lamp and adjustable flow settings, with an ingress protection rating of IP65. It is certified by EU, FM, and CSA authorities and suitable for installation in systems with requirements up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.