Solenoid Valve for Gas/Air, 500 mbar, IP65, EN 161

  • Mfr # KS88010281
  • Zoro # G615413209
product price: 
$
926.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88010281
Zoro #
G615413209
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS115/-R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It conforms to EN 161 standards, remains in the closed position when not energized, and is rated for a maximum operating pressure of 500 mbar. The unit includes a pilot lamp and adjustable flow control, with an IP65 rating for ingress protection. This model holds certifications from relevant authorities, including EU, FM, and CSA, and is suitable for use in systems requiring compliance with SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation: provides options for quick opening/closing or slow opening/quick closing operation
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions offer optional visual position indicators, bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews