Shop HONEYWELL

Solenoid Valve for Gas/Air, 500 mbar, IP65, VAS3T40/-N/NQGR

  • Mfr # KS88021715
  • Zoro # G715421920

product price: 
$
1,457.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88021715
Zoro #
G715421920
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS3T40/-N/NQGR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air systems. This valve operates in accordance with EN 161 standards, remaining closed when not energized, and is rated for a maximum operating pressure of 500 mbar. It features a pilot lamp and adjustable flow, with an IP65 rating for ingress protection. The unit is certified to applicable EU, FM, and CSA standards and is suitable for installation in systems requiring compliance up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection types: threaded or flanged
  • Operation: available with quick opening/closing or slow opening/quick closing mechanisms
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models equipped with position indicator/visual indicator, optional bypass/pilot gas valve fittings, or integrated pressure switches DG../VC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.