Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, 500 mbar, IP65, VCS7T80A05NNQGLB
- Mfr # KS88204336
- Zoro # G415425518
product price:Â
$
7,903.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88204336
- Zoro #
- G415425518
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS7T80A05NNQGLB/PPPP/MMPM is a Class A solenoid valve intended for use as an automatic shut-off valve for gas and air applications per EN 161 standards. The valve is configured to be closed in the de-energized state and rated for a maximum operating pressure of 500 mbar. It features an integrated pilot lamp, flow adjustment capability, and is rated IP65 for ingress protection. The unit holds EU certification as well as FM and CSA approvals, and it is certified for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening & closing or slow opening & quick closing
- Compatible with mains voltages of either 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.