Solenoid Valve for Gas/Air, Auto Shut-Off, 500 mbar, IP65

  • Mfr # KS88011548
  • Zoro # G115414669
product price: 
$
894.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88011548
Zoro #
G115414669
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS2-/32R/LW is a Class A solenoid valve intended for use as an automatic shut-off valve for gas and air, compliant with EN 161. The valve is configured to be closed when not energized and features a pilot lamp and flow adjustment capability. It is suitable for use with maximum operating pressures up to 500 mbar, rated to IP65 ingress protection standard, and certified under applicable EU, FM, and CSA standards. The product is suitable for integration into systems requiring up to SIL 3 or PL e certification.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews