Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, Auto Shut-Off, 500 mbar, IP65, VAS Series
- Mfr # KS88008888
- Zoro # G215410363
product price:Â
$
812.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88008888
- Zoro #
- G215410363
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS115R/NW is a Class A solenoid valve intended for use as an automatic shut-off valve for gas and air per EN 161 requirements. The valve is configured to be in a closed position when not energized and includes a pilot lamp indicator and adjustable flow setting. It is rated for maximum operating pressure up to 500 mbar, carries IP65 ingress protection, and holds EU certification as well as FM and CSA approvals. The product is certified for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.