Solenoid Valve for Gas/Air, Auto Shut-Off, IP65, EN 161
- Mfr # KS88018356
- Zoro # G415418312
product price:Â
$
817.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88018356
- Zoro #
- G415418312
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2T25N/NQ is a Class A solenoid valve intended for use as an automatic shut-off valve for gas and air, compliant with EN 161 requirements. The valve is configured to be in a closed position when not energized and features a pilot lamp and flow adjustment. It is suitable for use with maximum operating pressures up to 500 mbar, offering electrical protection rated at IP65. The unit holds EU certification as well as FM and CSA approvals, and it is certified for systems requiring up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valves, or pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.