Shop HONEYWELL

Solenoid Valve for Gas/Air, Class A, 500 mbar, EN 161, IP65 Rated

  • Mfr # KS88204170
  • Zoro # G315426141

product price: 
$
8,753.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88204170
Zoro #
G315426141
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS7T80A05NNWSLE/PPVP/2-P3 is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air lines. This valve manufactured to meet the requirements of EN 161 standards, configured to remain closed when de-energized, and is rated for maximum operating pressure up to 500 mbar. It includes a pilot lamp and adjustable flow settings, an IP65-rated enclosure, and holds EU certification as well as FM and CSA approvals. The unit is certified according to SIL 3 or PL e system requirements.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.