Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88008196
  • Zoro # G115414591
product price: 
$
896.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88008196
Zoro #
G115414591
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS2-/32R/LQ is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This unit is manufactured to meet the requirements of EN 161 standards and is configured to remain closed when not energized. It supports a maximum operating pressure of 500 mbar and includes pilot lamp indication and flow adjustment options. The valve is rated IP65 for ingress protection, holds EU certification, as well as FM and CSA approvals. It is also certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valves, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews