Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88200228
- Zoro # G315368564
product price:Â
$
2,800.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88200228
- Zoro #
- G315368564
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV ASSY, VPS7T/05NQS is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. This assembly conforms to EN 161 standards and is configured to be closed when not energized. It features a pilot lamp and flow adjustment capability, rated for a maximum operating pressure of 500 mbar, and has an IP65 ingress protection rating. The unit holds EU, FM, and CSA certifications; suitable for systems within SIL 3 and PL e ratings.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and integrated pressure switches