Shop HONEYWELL

Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88207101
  • Zoro # G115425450

product price: 
$
8,213.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88207101
Zoro #
G115425450
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS780F05NNKGLB/PPPP/PPPP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, conforming to EN 161 standards. The valve is normally closed (de-energized state) as per product specifications and features a maximum operating pressure of 500 mbar. It includes a pilot lamp and an adjustable flow feature as specified by manufacturer parameters, with an IP65 rating for ingress protection. The valve holds EU certification as well as FM and CSA approvals, and it is certified according to SIL 3 and PL e standards.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening with quick closing or slow opening with quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.