Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65, EN 161
- Mfr # KS88007707
- Zoro # G415410279
product price:Â
$
1,349.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88007707
- Zoro #
- G415410279
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS340R/LW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It conforms to EN 161 standards, remains closed when not energized, and supports a maximum operating pressure of 500 mbar. The unit is equipped with pilot lamp and flow adjustment features. It is rated IP65 for ingress protection, holds EU certification; FM and CSA approvals, and is certified according to SIL 3 and PL e requirements.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator (visual), fitted bypass/pilot gas valve, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.