Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65

  • Mfr # KS88001989
  • Zoro # G815417311
product price: 
$
900.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88001989
Zoro #
G815417311
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS120R/NKSL is a Class A solenoid valve intended for use as an automatic shut-off valve for gas and air in industrial systems. This valve rated to comply with EN 161 standards; the valve is normally closed when de-energized, and is suitable for use with pressures up to 500 mbar. It includes a pilot lamp indicator and adjustable flow settings, an IP65-rated enclosure, and certified under applicable EU, FM, and CSA standards. The unit is approved for installation within systems that are rated up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches DG../VC

Restrictions

Ratings & reviews