Shop HONEYWELL

Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88000065
  • Zoro # G415418671

product price: 
$
736.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88000065
Zoro #
G415418671
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1T20N/LQ is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, conforming to EN 161 standards. This valve remains closed when de-energized and features a pilot lamp and flow adjustment capability. It is suitable for use with maximum operating pressures up to 500 mbar, rated to IP65 according to applicable standards, and certified in accordance with relevant EU, FM, and CSA requirements. The unit is suitable for integration into systems with ratings up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.