Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88000641
  • Zoro # G115415550
product price: 
$
997.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88000641
Zoro #
G115415550
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS 3 /NW is a solenoid valve intended for use in applications requiring automatic shut-off of gas and air. Classified as a Class A valve according to EN 161, it remains closed when de-energized and is rated for a maximum operating pressure of 500 mbar. The unit features flow adjustment capabilities, an integrated pilot lamp, and is rated IP65 according to IEC standards for resistance to dust and water ingress. It is certified by relevant EU, FM, and CSA authorities, with suitability assessed according to SIL 3 (IEC 61508) and PL e (EN ISO 13849-1) standards.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal
  • Available in various configurations including models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews