Shop HONEYWELL

Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88003443
  • Zoro # G315416371

product price: 
$
1,006.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88003443
Zoro #
G315416371
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS115/-R/NW is a Class A solenoid valve that is intended for use in applications requiring automatic shut-off of gas and air lines. It operates in accordance with EN 161 standards, remaining closed when de-energized, and supports a maximum operating pressure of 500 mbar. It features an integrated pilot lamp for visual status indication; includes flow adjustment capability, offering operational flexibility. The unit is rated IP65 for ingress protection and holds EU certification as well as FM and CSA approvals.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN) from 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches (DG../VC)
  • Has been evaluated according to relevant standards, including SIL 3 and PL e

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.