Shop HONEYWELL

Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88005952
  • Zoro # G615415609

product price: 
$
755.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88005952
Zoro #
G615415609
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-/25R/NK is a Class A solenoid valve intended for use in applications requiring the control of gas and air. It is manufactured to meet EN 161 standards, with the valve position closed when not energized, and supports a maximum operating pressure of 500 mbar. The unit includes pilot lamp and adjustable flow settings, is rated to IP65 for ingress protection, and holds EU certification as well as FM and CSA approvals. This model is suitable for integration into systems with SIL 3 or PL e requirements.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing action: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator and visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.