Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65 Rated
- Mfr # KS88006114
- Zoro # G215416211
product price:Â
$
607.21
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88006114
- Zoro #
- G215416211
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/15R/LQ is a Class A solenoid valve intended for use in applications requiring the automatic shut-off of gas and air. This valve operates according to EN 161 standards, remains closed when not energized, and is rated for a maximum operating pressure of 500 mbar. It includes a pilot lamp and adjustable flow control, with an IP65 enclosure rating. The unit is certified by relevant authorities, including EU, FM, and CSA certifications, and has been evaluated to meet requirements up to SIL 3 and PL e.
Key Features:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.