Shop HONEYWELL

Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88007926
  • Zoro # G615412493

product price: 
$
1,207.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88007926
Zoro #
G615412493
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS240/-R/NW is a Class A solenoid valve intended for use in applications requiring the automatic shut-off of gas and air, conforming to EN 161 standards. The valve is configured to be in a closed position when not energized and features a pilot lamp and flow adjustment capability. It supports a maximum operating pressure of 500 mbar and is certified according to applicable EU, FM, and CSA standards. The unit is rated IP65 for ingress protection and meets requirements for application in systems with safety integrity level (SIL) 3 and performance level (PL) e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation: available with quick opening/closing or slow opening/quick closing operation
  • Mains voltage compatibility: compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection provided by terminal block
  • Versions offered include models with position indicator, visual indicator, integrated bypass/pilot gas valve, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.