Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65 Rated
- Mfr # KS88010719
- Zoro # G715417329
product price:Â
$
1,675.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88010719
- Zoro #
- G715417329
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS340R/LKGR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates according to EN 161 standards, remaining closed when de-energized, and is suitable for use with maximum operating pressures up to 500 mbar. The unit features a pilot lamp and flow adjustment capabilities, rated to IP65 ingress protection standard, and holds EU certification as well as FM and CSA approvals. This model holds certification meeting requirements for systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator/visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC