Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65 Rated
- Mfr # KS88016796
- Zoro # G215417249
product price:Â
$
923.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88016796
- Zoro #
- G215417249
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1T-/20N/NQGL is a Class A solenoid valve intended for use in automatic shut-off applications for gas and air. It compliant with EN 161 standards, remains in the closed position when not energized, and is rated for a maximum operating pressure of 500 mbar. The unit includes pilot lamp and adjustable flow settings, with an IP65 rating for ingress protection. It is certified under EU, FM, and CSA regulatory schemes and suitable for installation in systems requiring up to SIL 3 or PL e certification.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator (visual), fitted bypass/pilot gas valve, or integrated pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.