Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88021694
  • Zoro # G215421918
product price: 
$
1,168.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88021694
Zoro #
G215421918
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS115/-R/LWGR is a Class A solenoid valve intended for use in systems requiring automatic shut-off of gas and air. This unit operates in accordance with EN 161 standards, remaining closed when de-energized, and is suitable for use at pressures up to 500 mbar. It features a pilot lamp and flow adjustment capabilities, providing a pilot lamp for status indication and includes adjustable flow settings. The valve carries EU certification as well as FM and CSA approvals, suitable for installation in systems with requirements up to SIL 3 and PL e, per applicable standards.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: selectable between specified opening/closing speeds
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • IP65 enclosure rating for ingress protection
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches

Restrictions

Ratings & reviews