Shop HONEYWELL

Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65, SIL 3

  • Mfr # KS88010043
  • Zoro # G815412477

product price: 
$
823.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88010043
Zoro #
G815412477
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1W0/W25R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This unit operates in accordance with EN 161 standards, remains closed when not energized, and supports a maximum operating pressure of 500 mbar. It includes an integrated pilot lamp and adjustable flow, along with an IP65-rated enclosure according to IEC standard, indicating resistance to dust and water ingress. The valve is certified for use in systems up to SIL 3 (Safety Integrity Level) and PL e (Performance Level), holding EU, FM, and CSA certifications/approvals.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • electrical connection provided by terminal block
  • available versions may include models equipped with position indicator/visual indicator, bypass/pilot gas valve fittings, or pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.