Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65, VAS Series
- Mfr # KS88029833
- Zoro # G415422913
product price:Â
$
1,473.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88029833
- Zoro #
- G415422913
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3-/50R/NWGR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This valve remains closed when de-energized and is rated for operation at pressures up to 500 mbar. It includes pilot lamp, flow adjustment capability, and is rated IP65 for ingress protection. The unit holds certifications under applicable EU standards, FM, and CSA approvals, with suitability for integration into systems with requirements up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available in configurations that include position indicator(s), visual indicator(s), fitted bypass/pilot gas valve(s), or fitted pressure switch(es) DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.