Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65, VAS125R/NWSR

  • Mfr # KS88008903
  • Zoro # G615410314
product price: 
$
1,033.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88008903
Zoro #
G615410314
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS125R/NWSR is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. It compliant with EN 161 standards and is normally closed (de-energized state). The unit rated for a maximum operating pressure of 500 mbar, includes adjustable flow settings, and is equipped with a pilot lamp to indicate operational status. This model has an ingress protection rating of IP65 and is certified by EU, FM, and CSA. It is suitable for installation in systems requiring up to SIL 3 or PL e certification.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews