Shop HONEYWELL

Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65, VAS2-/NW Series

  • Mfr # KS88015058
  • Zoro # G615413643

product price: 
$
899.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88015058
Zoro #
G615413643
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS2-/NW is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. It conforms to EN 161 standards, is configured to remain closed when not energized, and is rated for a maximum operating pressure of 500 mbar. The unit includes an integrated pilot lamp and adjustable flow settings, with protection rated at IP65. It has an ingress protection rating of IP65, certified under applicable EU, FM, and CSA standards, and is suitable for installation in systems with requirements up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator/visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.