Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65, VAS225/-R/NW
- Mfr # KS88029830
- Zoro # G315422945
product price:Â
$
753.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88029830
- Zoro #
- G315422945
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS225/-R/NW is a Class A solenoid valve intended for use in automatic shut-off applications for gas and air, conforming to EN 161 standards. This valve remains closed when de-energized and includes a pilot lamp and adjustable flow settings. It is rated for operation up to 500 mbar, with an IP65 rating for ingress protection. The unit certified according to EU, FM, and CSA standards, and it is suitable for installation in systems requiring SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models equipped with visual position indicators, bypass fittings, pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.