Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65, VCS Series

  • Mfr # KS88206988
  • Zoro # G015425529
product price: 
$
4,865.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88206988
Zoro #
G015425529
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS665F05NNWL3B/PPPP/MP3 is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This unit operates in accordance with EN 161 standards, remaining closed when de-energized, and supports a maximum operating pressure of 500 mbar. It features an integrated pilot lamp for status indication; includes flow adjustment capability, offering operational flexibility. The valve carries EU certification as well as FM and CSA approvals, with compatibility with systems meeting requirements up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • IP65 rated enclosure for ingress protection
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews