Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65, VCS780F05NLWR3B
- Mfr # KS88205083
- Zoro # G815426092
product price:Â
$
7,678.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88205083
- Zoro #
- G815426092
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS780F05NLWR3B/PPPP/2-P4 is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This valve operates in accordance with EN 161 standards, remaining closed when de-energized, and supports a maximum operating pressure of 500 mbar. It includes an integrated pilot lamp and adjustable flow, with an IP65 rating for ingress protection. The unit is EU certified as well as FM and CSA approved, and it is compatible with systems requiring up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options include threaded or flanged
- Operation types are quick opening/quick closing or slow opening/quick closing
- Compatible mains voltages are 24 V DC, 120 V AC, or 230 V AC
- Electrical connection provided by terminal block
- Versions available with position indicator, visual indicator, fitted bypass/pilot gas valve, and/or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.