Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, Class A Shut-Off, VCS Series, IP65 Rated
- Mfr # KS88204267
- Zoro # G215296196
product price:Â
$
10,267.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88204267
- Zoro #
- G215296196
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VLV ASSY, DBL SOLND, VCS8T100A05NNQSRB/PP is a solenoid valve suitable for use with gas and air systems as specified by manufacturer. Classified as a Class A automatic shut-off valve to EN 161 standards, it remains closed when de-energized and includes pilot lamp indication and adjustable flow settings. The unit rated for a maximum operating pressure of 500 mbar and rated to IP65 ingress protection standard. It holds certification according to SIL 3 and PL e standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.