Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, EN 161, Class A, IP65, SIL 3/PL e Rated
- Mfr # KS88027859
- Zoro # G415419913
product price:Â
$
823.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88027859
- Zoro #
- G415419913
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1T-/15N/NQGL is a Class A solenoid valve conforming to EN 161 standards. This valve is intended for use in automatic shut-off applications involving gas and air, remains closed when not energized, and includes a pilot lamp and adjustable flow settings. It is rated for maximum operating pressure up to 500 mbar, has an IP65 enclosure rating, and holds certification meeting SIL 3 and PL e requirements. The unit is certified for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.