Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, EN 161, IP65, 500 mbar Max
- Mfr # KS88012564
- Zoro # G615415203
product price:Â
$
758.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88012564
- Zoro #
- G615415203
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS120/-R/NW is a Class A solenoid valve conforming to EN 161 standards. It is intended for use in automatic shut-off applications for gas and air, and features a pilot lamp and flow adjustment. The valve is configured to be in a closed position when not energized and is rated for maximum operating pressure up to 500 mbar, with protection class IP65. The unit holds certification indicating compliance with requirements applicable to SIL 3 and PL e, as well as EU certification, FM, and CSA approvals.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.