Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, IP65, 500 mbar, Class A
- Mfr # KS88001567
- Zoro # G215414286
product price:Â
$
781.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88001567
- Zoro #
- G215414286
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2-/40R/NW is a Class A solenoid valve intended for use in applications requiring the automatic shut-off of gas and air. This valve remains closed when de-energized and is rated to IP65 ingress protection standard. It features a maximum operating pressure of 500 mbar, equipped with pilot lamp and flow adjustment capability, and is EU certified, FM and CSA approved, suitable for integration into systems with requirements up to SIL 3 or PL e as specified by relevant safety standards.
Key features:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available with position indicator (visual), fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.