Shop HONEYWELL

Solenoid Valve for Gas/Air, NC, 500 mbar, IP65, Class A, VCS Series

  • Mfr # KS88205285
  • Zoro # G315425892

product price: 
$
16,383.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88205285
Zoro #
G315425892
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS9T125A05NNAGRE/PPPP/PPPP is a Class A solenoid valve intended for use in automatic shut-off applications for gas and air, conforming to EN 161 standards. The valve is normally closed (NC) and requires energization to open. It is rated for a maximum operating pressure of 500 mbar. It includes a pilot lamp indicator and adjustable flow settings, with an IEC standard 60529 rated IP65 ingress protection rating. The valve holds EU certification as well as FM and CSA approvals, and it is certified for use in systems up to SIL 3 (IEC 61508) and PL e (EN ISO 13849-1).

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening & closing or slow opening & quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.