Solenoid Valve for Gas/Air, NC, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88000544
  • Zoro # G215413678
product price: 
$
781.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88000544
Zoro #
G215413678
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS2-/50R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, operating according to EN 161 standards. The valve is normally closed (NC) and opens upon energization, according to manufacturer design. It features a maximum operating pressure of 500 mbar, includes a pilot lamp and flow adjustment, is rated IP65 for ingress protection, and holds EU certification as well as FM and CSA approvals. The product is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: available in configurations supporting rapid or gradual opening, both with rapid closing
  • Rated for operation at mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator/visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews