Shop HONEYWELL

Solenoid Valve for Gas/Air, NC, 500 mbar, IP65, EN 161

  • Mfr # KS88024718
  • Zoro # G315419839

product price: 
$
819.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88024718
Zoro #
G315419839
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-R/NWGR is a Class A solenoid valve intended for use in systems requiring automatic shut-off of gas and air, meeting EN 161 standards. The valve is normally closed (NC) and opens upon energization. It is rated for a maximum operating pressure of 500 mbar. It features a pilot lamp, flow adjustment capability, and an IP65 rating for ingress protection. The unit holds EU certification as well as FM and CSA approvals, with compatibility with systems that require components meeting SIL 3 and PL e standards.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.