Solenoid Valve for Gas/Air, NC, 500 mbar, IP65, EN 161

  • Mfr # KS88027673
  • Zoro # G515418830
product price: 
$
1,083.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88027673
Zoro #
G515418830
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS250/40R/LW is a Class A solenoid valve conforming to EN 161 standards. This valve is intended for use in automatic shut-off applications involving gas and air. The valve is normally closed (NC) and opens upon energization, rated for a maximum operating pressure of 500 mbar. Equipped with pilot lamp indicator and adjustable flow control, it features an IP65 rating for ingress protection. The unit holds certification according to SIL 3 and PL e standards, as well as EU certification, FM, and CSA approvals.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews