Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, NC, 500 mbar, IP65, VAS Series
- Mfr # KS88010302
- Zoro # G615413476
product price:Â
$
1,077.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88010302
- Zoro #
- G615413476
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS120R/LKGL is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates in accordance with EN 161 standards and is normally closed (NC) type; closes when not energized. This valve is rated for a maximum operating pressure of 500 mbar, features a pilot lamp, flow adjustment capability, and an IP65-rated enclosure. The unit is assessed according to SIL 3 and PL e standards, with approvals from FM and CSA.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.