Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, Normally Closed, 500 mbar, IP65 Rated
- Mfr # KS88203277
- Zoro # G515296384
product price:Â
$
2,685.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88203277
- Zoro #
- G515296384
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VLV ASY, SOLND, NORMALLY CLSD, NAT, LP, AIR, 2 is a solenoid valve intended for use in applications requiring the control of gas and air. This valve operates in a normally closed position when de-energized and meets Class A requirements to EN 161 standards. It is rated for operation at pressures up to 500 mbar and includes pilot lamp indication and flow adjustment. The unit is IP65 rated for ingress protection and holds EU certification as well as FM and CSA approvals.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available with position indicator/visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
- Certified for use in systems up to SIL 3 and PL e
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.