Shop HONEYWELL

Solenoid Valve for Gas/Air, VAS-VCS Series, 500 mbar, IP65, EN161

  • Mfr # KS88205327
  • Zoro # G315424369

product price: 
$
2,719.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88205327
Zoro #
G315424369
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS6T65A05NKGLB/PP/PP is a Class A solenoid valve intended for use in applications requiring the automatic shut-off of gas and air, as specified by manufacturer guidelines. It is compliant with EN 161 standards, remains closed when not energized, and supports a maximum operating pressure of 500 mbar. The unit features a pilot lamp and adjustable flow settings, is rated to IP 65 for ingress protection, and holds EU certification as well as FM and CSA approvals. This model is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.