Solenoid Valve for Gas/Air, VCS Series, 500 mbar, IP65, Class A

  • Mfr # KS88203310
  • Zoro # G115425801
product price: 
$
5,682.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88203310
Zoro #
G115425801
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS665F05NNWRE/PMPP/2-P3 is a Class A solenoid valve intended for use in applications requiring the automatic shut-off of gas and air. It operates according to EN 161 standards; valve position is maintained as specified by manufacturer when de-energized. The unit is rated for a maximum operating pressure of 500 mbar and includes features such as a pilot lamp and flow adjustment capabilities, per product specifications. It is rated IP65 for ingress protection according to IEC standard 60529, is EU certified, FM and CSA approved, and meets requirements for systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches

Restrictions

Ratings & reviews