Shop HONEYWELL

Solenoid Valve - Gas Shut-Off, 100mm ISO Flange, 500 mbar

  • Mfr # KS88204968
  • Zoro # G715296405

product price: 
$
5,818.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88204968
Zoro #
G715296405
UPC #
-
Country of Origin
Unknown

Details

Item
Solenoid Valve

Description

The HONEYWELL KROMSCHRODER VAS8100F0 is a solenoid valve intended for use in applications requiring automatic shut-off of gas and air. Classified as a Class A valve to EN 161 standards, it operates in a normally closed position when de-energized and supports maximum operating pressures up to 500 mbar. This model features ISO flange connections, size: 100 mm, provides adjustable flow settings, and contains a pilot lamp that indicates operational status. It holds EU certification along with FM and CSA approvals, and is certified for use in systems up to SIL 3 and PL e.

Key features:

  • Valve size: SZ 8 (DN range: 10 to 125)
  • Connection type: ISO flange (100 mm)
  • Operating pressure: Up to 500 mbar
  • Electrical connection: Terminal; available mains voltages include 24 V DC, 120 V AC, or 230 V AC
  • Opening/closing options: Quick opening/quick closing or slow opening/quick closing
  • Enclosure rating: IP65
  • Additional options available such as position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.