Solenoid Valve - Gas Shut-Off, Class A, 500 mbar, IP65
- Mfr # KS88011680
- Zoro # G015415308
product price:Â
$
977.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88011680
- Zoro #
- G015415308
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240/-R/NW is a Class A solenoid valve conforming to EN 161 standards. This unit is intended for use in applications requiring the shut-off of gas and air and features a pilot lamp and flow adjustment. The valve is normally closed (de-energized state) and rated for operation at pressures up to 500 mbar. It carries EU certification as well as FM and CSA approvals. The valve is rated for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.