Solenoid Valve - Gas/Air, EN 161, IP65, 500 mbar Max
- Mfr # KS88001872
- Zoro # G615416514
product price:Â
$
930.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88001872
- Zoro #
- G615416514
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS BEISPIEL 3 is a Class A solenoid valve intended for use in the automatic shut-off of gas and air systems. It conforms to EN 161 standards, remains closed when not energized, and supports a maximum operating pressure of 500 mbar. The unit features flow adjustment capabilities, an integrated pilot lamp, and has an ingress protection rating of IP65. This solenoid valve is suitable for installation in applications requiring compliance with SIL 3 and PL e standards, with approvals from FM and CSA.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator (visual), fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.