Shop HONEYWELL
Create Account
Solenoid Valve Pressure Regulator, 24V DC, DN15, IP65, Gas/Air/Methane
- Mfr # KS88100643
- Zoro # G215296110
product price:
$
2,031.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88100643
- Zoro #
- G215296110
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VLV, SOLND, VCD1E20R/20R05FD is a solenoid valve intended for use in applications involving regulation and control of gas pressure within specified parameters. It features integrated regulation and shut-off functions suitable for use with gas, air, and biologically produced methane. The unit operates with a mains voltage of 24 V DC and features rapid actuation as specified by manufacturer.
Key features include:
- Class A pressure regulator to EN 88
- Class A solenoid valve to EN 161
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet: DN 15 (1/2") Rp internal thread; no inlet flange
- Outlet pressure range: 35–100 mbar
- Valve seat: reduced
- Electrical connection via M20 cable gland on right side of connection box
- Pilot lamp included; IP65 rated enclosure
- FM and SA approved; EU certified
- Size 1 configuration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.