Solenoid, Water, For Use With HE365
Mfr # 32001876-001
Zoro # G2498623
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Type
Water
For Use With
2TE70
Includes
In-Line Strainer, Orifice Assembly, Nozzle, Water Feed Hose
Compatible Manufacturer Model Number
HE360, HE365
Compatible Product Type
Duct Mount Humidifier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32001876-001
Zoro #
G2498623
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
3 in
Overall Width
1 1/2 in
Overall Depth
1 1/2 in
Details
Item
Solenoid Valve
Type
Water
For Use With
2TE70
Includes
In-Line Strainer, Orifice Assembly, Nozzle, Water Feed Hose
Compatible Manufacturer Model Number
HE360, HE365
Compatible Product Type
Duct Mount Humidifier
Solenoid Valve Type
Water
Product Type
Solenoid Valve
Material
Brass, Plastic, Rubber
Description
Solenoid Valve, Overall Depth 1 1/2 in, Overall Height 3 in, Overall Width 1 1/2 in, Compatible Grainger Part Number 2TE70, Compatible Manufacturer Model Number HE360, HE365, Product Type Solenoid Valve, Includes In-Line Strainer, Orifice Assembly, Nozzle, Water Feed Hose, Material Brass, Plastic, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.